missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Convenience Kits with Vial, Cap, and Septa: Untreated
Click to view available options
Color:
Amber
Clear
Quantity:
100/Pk.
1000/Pk.
Septum:
Rubber
Description
- Vials packaged in a clear-lid tray
- Caps with septa packaged in a plastic bag
Specifications
Specifications
| Color | Clear |
| Volume (Metric) | 2 mL |
| Septum | Rubber |
| Material (Seal) | Silver |
| Closure Material | PTFE |
| Closure Type | Crimp Cap |
| Quantity | 100/Pk. |
| Closure Size | 11 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction