missing translation for 'onlineSavingsMsg'
Learn More

Restek™ CIS4 and PTV Liners for Agilent: Glass Inlet Liner with Wool

Product Code. 13166882
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner
13166882 0.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13166882 Supplier Restek™ Supplier No. 21156

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

For Agilent GCs equipped with CIS4/PTV inlets.

  • Geometry: Straight
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • Packing: Deactivated Wool
  • Liner ID: 2.0mm
  • OD: 3.0mm
  • Length: 71mm

Specifications

Quantity 10/Pk.
Length (Metric) 7.1 cm
Packing Material Deactivated Wool
Product Type IP Straight Inlet Liner
Diameter (Metric) Inner 0.2 cm
Diameter (Metric) Outer 0.3 cm
For Use With (Equipment) Agilent GCs Equipped with CIS4/PTV Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.