missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ CIS4 and PTV Liners for Agilent: Baffled Glass Inlet Liner
Click to view available options
Product Type:
IP Baffled Inlet Liner
Siltek Baffled Inlet Liner
Unit Size:
Pack of 10
Description
- Active compounds, drugs, pesticides
- Geometry: Baffled
- Material: Borosilicate Glass
- Liner ID: 1.5mm
- OD: 3mm
- Length: 71mm
Specifications
Specifications
| Quantity | 10/Pk. |
| Length (Metric) | 7.1 cm |
| Product Type | Siltek Baffled Inlet Liner |
| Diameter (Metric) Inner | 0.15 cm |
| Diameter (Metric) Outer | 0.3 cm |
| For Use With (Equipment) | Agilent GCs Equipped with CIS4/PTV Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction