missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Chrome-Plated Brass Line Regulator

Product Code. 13189532
Encompass_Preferred
Change view
Click to view available options
Delivery Pressure:
0 to 50 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Delivery Pressure
13189532 0 to 50 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13189532 Supplier Restek™ Supplier No. 21666
Estimated Shipment: 12-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for MS, PID, HID or ECD detection methods when the line pressure needs to be reduced by 20psig (137.9kPa) or more

  • Single-stage
  • Brass construction for minimum dead volume
  • Features a 10μm sintered Type 316 stainless-steel filter and PTFE-resin seats
  • 2 in. (5.1cm) dia. gauge that displays pressure in psi/kPa
  • Helium leak-test-certifiable to 1 x10-8cc/sec.
  • Operating temperature range: -40° to +60°C (-40° to +140°F)
  • With 1/4 in. female outlet port

Specifications

Delivery Pressure 0 to 50 psi
Type Line Gas Regulator
Filter Material 10μm Sintered 316 Stainless Steel
Flow Capacity 0.1 SCFH
For Use With (Application) Ideal for MS, PID, HID or ECD detection methods when the line pressure needs to be reduced by 20psi or more
Includes 0.25 in. NPTF outlet port
Material Chrome-plated Brass
No. of Stages Single
Operating Temperature Range (English) -°F to +140°F
Operating Temperature Range (Metric) -4°C to +60°C
Outlet Gauge Pressure 30 in., 0 to 200 psi
Pressure Range (Inlet) 3000 psi
Pressure Range (Outlet) 0 to 100 psi
Seat Material PTFE Resin
Diameter (English) Gauge 2 in.
Diameter (Metric) Gauge 5.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.