missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Capillary Installation Gauge for Shimadzu GCs

Product Code. 13104572
Encompass_Preferred
Click to view available options
For Use With (Equipment):
Shimadzu 17 A, 2010, 2014 GCs
This item is not returnable. View return policy

Product Code. 13104572

Brand: Restek™ 22333

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For Shimadzu 17A, 2010, and 2014 GCs.

  • Made from high-quality stainless steel
  • Seats ferrule onto column for consistent installations
  • Prevents crushed column ends

Specifications

For Use With (Equipment) Shimadzu 17 A, 2010, 2014 GCs
Material Stainless Steel
Type Capillary Installation Gauge
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.