missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Capillary-Grade Hydrocarbon Traps

Product Code. p-305451
Encompass_Preferred
Click to view available options
Connection Type:
0.12 in. Fitting
0.25 in. Fitting
This item is not returnable. View return policy

Product Code. 13151402

Brand: Restek™ 21991

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Reduce organics to 0.1ppm where input does not exceed 100ppm

  • Packed with a baked coconut shell-based carbon that has an extremely high surface area
  • Ready to use; prepurged with ultra-high–purity helium
  • Choose from 1/8 or 1/4 in. fittings

Order Info

Dimensions: 11L x 1 1/2 in. dia. (28 x 3.8cm).

Specifications

Connection Type 0.12 in. Fitting
Type Capillary Grade Hydrocarbon Trap
Material Nickel-plated Brass
Pressure 250 psi
Temperature (English) Maximum 212°F
Temperature (Metric) Maximum 100°C
Length (English) 11 in.
Length (Metric) 28 cm
Diameter (English) Outer 1.5 in.
Diameter (Metric) Outer 3.8 cm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.