missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Capillary-Grade Hydrocarbon Traps

Product Code. 13161402
Encompass_Preferred
Change view
Click to view available options
Connection Type:
0.12 in. Fitting
0.25 in. Fitting
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connection Type
13161402 0.25 in. Fitting
13151402 0.12 in. Fitting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13161402 Supplier Restek™ Supplier No. 21992
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reduce organics to 0.1ppm where input does not exceed 100ppm

  • Packed with a baked coconut shell-based carbon that has an extremely high surface area
  • Ready to use; prepurged with ultra-high–purity helium
  • Choose from 1/8 or 1/4 in. fittings

Order Info

Dimensions: 11L x 1 1/2 in. dia. (28 x 3.8cm).

Specifications

Connection Type 0.25 in. Fitting
Type Capillary Grade Hydrocarbon Trap
Material Nickel-plated Brass
Pressure 250 psi
Temperature (English) Maximum 212°F
Temperature (Metric) Maximum 100°C
Length (English) 11 in.
Length (Metric) 28 cm
Diameter (English) Outer 1.5 in.
Diameter (Metric) Outer 3.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.