missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Capillary-Grade Hydrocarbon Traps
Click to view available options
Connection Type:
0.12 in. Fitting
0.25 in. Fitting
Description
- Packed with a baked coconut shell-based carbon that has an extremely high surface area
- Ready to use; prepurged with ultra-high–purity helium
- Choose from 1/8 or 1/4 in. fittings
Order Info
Dimensions: 11L x 1 1/2 in. dia. (28 x 3.8cm).
Specifications
Specifications
| Connection Type | 0.12 in. Fitting |
| Type | Capillary Grade Hydrocarbon Trap |
| Material | Nickel-plated Brass |
| Pressure | 250 psi |
| Temperature (English) Maximum | 212°F |
| Temperature (Metric) Maximum | 100°C |
| Length (English) | 11 in. |
| Length (Metric) | 28 cm |
| Diameter (English) Outer | 1.5 in. |
| Diameter (Metric) Outer | 3.8 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction