missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Canister Carrying Case

Product Code. 13121972
Encompass_Preferred
Change view
Click to view available options
Type:
Canister Carrying Case
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type
13121972 Canister Carrying Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13121972 Supplier Restek™ Supplier No. 24226
Estimated Shipment: 07-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Heavy-duty, all-aluminum design fits two 6 L SilcoCan or TO-Can canisters tightly without foam.

  • No organic contaminants from foam or plastics
  • Inside Dimensions (L x W x H): 46 x 23 x 32cm
  • Weight: 4kg (9 lb.)

Specifications

For Use With (Equipment) Two 6L SilcoCan™ or TO-Can™ canisters tightly without foam
Weight (English) 9 lb.
Weight (Metric) 4.08 kg
Type Canister Carrying Case
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.