missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Baseplates
Base plates fit all stand alone Super Clean gas filters offered.
Brand: Restek™ 22025
Code : Z3
Additional Details : Weight : 0.50000kg
Description
- Material: Brass
- Available single-position or 2-position or 3-position units
- Single-position base plate unit measures: 10.2 x 10.2 x 4.8cm
- 2-position base plate unit measures: 20.3 x 10.2 x 4.8cm
- 3-position base plate unit measures: 30.5 x 10.2 x 4.8cm
- Accepts 1/8 in. tubing
Specifications
0.25 in. Fitting | |
Super-Clean™ gas filter | |
4 x 4 x 1.87 in. (10.2 x 10.2 x 4.8 cm) | |
10.2 cm | |
10.2 cm | |
4.8 cm |
Filter Base Plate | |
Brass | |
4 in. | |
4 in. | |
1.87 in. |