missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Baseplates

Product Code. 10629435
Encompass_Preferred
Change view
Click to view available options
Length (English):
4 in.
8 in.
12 in.
Length (Metric):
10.2 cm
20.32 cm
30.48 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Length (Metric)
10629435 8 in. 20.32 cm
13131422 8 in. 20.32 cm
13141422 12 in. 30.48 cm
13121422 4 in. 10.2 cm
10388822 4 in. 10.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10629435 Supplier Restek™ Supplier No. 22026
 Restricted Item
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Base plates fit all stand alone Super Clean gas filters offered.

  • Material: Brass
  • Available single-position or 2-position or 3-position units
  • Single-position base plate unit measures: 10.2 x 10.2 x 4.8cm
  • 2-position base plate unit measures: 20.3 x 10.2 x 4.8cm
  • 3-position base plate unit measures: 30.5 x 10.2 x 4.8cm
  • Accepts 1/8 in. tubing

Specifications

Connection Type 0.25 in. Fitting
Type Filter Baseplate
For Use With (Equipment) Super-Clean™ gas filter
Material Brass
Dimensions (L x W x H) 8 x 4 x 1.87 in. (20.32 x 10.2 x 4.8 cm)
Length (English) 8 in.
Length (Metric) 20.32 cm
Width (English) 4 in.
Width (Metric) 10.2 cm
Height (English) 1.87 in.
Height (Metric) 4.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.