missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Base-Deactivated Guard Columns
Click to view available options
Length (Metric):
5 m
Description
- Tested with a basic amine test mix
- Recommended for use with Rtx-5 Amine, Rtx-35 Amine, Rtx-Volatile Amine, and Stabilwax-DB capillary columns
- Includes batch test chromatogram
- Maximum temperature: 315°C
- O.D.: 0.37mm ± 0.04mm
Order Info
Certificates of analysis for new 5m and 10m Restek guard columns are now available electronically.
Specifications
Specifications
| Max. Temperature | 315°C |
| For Use With (Equipment) | Rtx-5 Amine, Rtx-35 Amine, Rtx-Volatile Amine, and Stabilwax-DB capillary columns |
| Type | Base Deactivated Guard Column |
| Diameter (Metric) Inner | 0.25 mm |
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 5 m |
| Coating | Fused Silica |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction