missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Base-Deactivated Fused Silica Guard Columns

Product Code. 12992229
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Type:
Base-deactivated Fused Silica Guard Column
IP Deactivated Guard Column
Quantity:
6/Pk.
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Type Quantity
12992229 0.25 mm Base-deactivated Fused Silica Guard Column 6/Pk.
10748437 0.32 mm Base-deactivated Fused Silica Guard Column Each
12902239 0.32 mm Base-deactivated Fused Silica Guard Column Each
12922239 0.53 mm Base-deactivated Fused Silica Guard Column Each
12945199 0.32 mm IP Deactivated Guard Column Each
12905209 0.53 mm IP Deactivated Guard Column Each
12912239 0.32 mm Base-deactivated Fused Silica Guard Column 6/Pk.
12932239 0.53 mm Base-deactivated Fused Silica Guard Column 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12992229 Supplier Restek™ Supplier No. 10000600
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Base-Deactivated Guard/Retention Gap Columns are highly inert for basic compounds.

  • Fused silica
  • Tested with a basic amine test mix
  • Recommended for use with Rtx-5 Amine, Rtx-35 Amine, Rtx-Volatile Amine, and Stabilwax-DB capillary columns
  • Includes batch test chromatogram
  • Maximum temperature: 315°C

Specifications

Diameter (Metric) 0.37 ±0.04 mm
Type Base-deactivated Fused Silica Guard Column
Diameter (Metric) Inner 0.25 mm
Length (Metric) 5 m
Quantity 6/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.