missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Alumaseal™ 8mm Ferrules

Product Code. 13189462
Encompass_Preferred
Click to view available options
For Use With (Equipment):
0.0625 in. Compression Fitting, Fits Column I.D. 0.53 mm
This item is not returnable. View return policy

Product Code. 13189462

Brand: Restek™ 21474

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Will not crack or fragment

  • No retightening required after temperature cycles, excellent for GC/MS
  • Eliminate out-gassing, make leak-tight seals, for less detector noise
  • Two-piece design permanently locks on fused silica tubing without causing breakage
  • Will not stick in fittings, unlike Vespel™ or graphite
  • Stable to 550°C
  • Use with any 0.0625 in. compression-type fitting

Specifications

Type Ferrule
Diameter (English) Inside 0.0314 in.
Temperature (English) Max. 1022°F
Temperature (Metric) Max 550°C
For Use With (Equipment) 0.0625 in. Compression Fitting, Fits Column I.D. 0.53 mm
Material Aluminum
Diameter (Metric) Inside 0.08 cm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.