missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 8 mm Starburst Plugs for Shell Vials
Description
- Capacity: 1 mL
- Style: WISP 96
- Size: 8 x 40 mm
- Material: Polyethylene
Specifications
Specifications
| Material (Liner) | Silicone |
| Color | Clear |
| Diameter (Metric) Outer | 8 mm |
| Material | Polyethylene |
| No. per Pack | 1000 |
| Closure Type | Snap Plug |
| Quantity | 1000 Pk. |
| Closure Size | 8 mm |
| Height (Metric) | 40 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?