missing translation for 'onlineSavingsMsg'
Learn More

Restek™ 8mm Conical Plugs for Shell Vials

Product Code. 13139672
Encompass_Preferred
Change view
Click to view available options
No. per Pack:
200
1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. per Pack
13139672 1000
13129672 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13139672 Supplier Restek™ Supplier No. 21772
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Secure samples with these plugs, created specifically for shell vials

  • Capacity: 1.0mL
  • Style: WISP 96
  • Size: 8 x 40mm
  • Material: Polyethylene

Specifications

Color Clear
Diameter (Metric) Outer 8 mm
Material Polyethylene
No. per Pack 1000
Closure Size 8 mm
Height (Metric) 40 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.