missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 4.0mm ID Straight Inlet Liners
Click to view available options
Deactivation:
Base Deactivated
Intermediate Polarity
Siltek
Unit Size:
Pack of 5
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Liner ID: 4mm
- Length: 78.5mm
- OD: 6.3mm
Specifications
Specifications
| Deactivation | Siltek |
| Geometry | Straight |
| Quantity | 25 Pk. |
| Length (Metric) | 78.5 mm |
| Product Type | Straight Inlet Liner |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.3 mm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction