missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 2.0mm ID Straight Inlet Liners with CarboFrit™
Click to view available options
Deactivation:
Intermediate Polarity
Siltek
Specifications
Specifications
| Deactivation | Intermediate Polarity |
| Geometry | Straight |
| Quantity | 10 Pk. |
| Length (Metric) | 71 mm |
| Packing Material | CarboFrit |
| Product Type | Straight Inlet Liner |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3 mm |
| For Use With (Equipment) | Agilent GCs Equipped with CIS4/PTV Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction