missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 1078/1079 Liners for Varian GCs: Splitless
Click to view available options
Quantity:
5/Pk.
Unit Size:
Pack of 5
Description
- Material: Borosilicate Glass
- OD: 5mm
- Length: 54mm
Specifications
Specifications
| Deactivation | Siltek |
| For Use With (Application) | For Chlorinated Pesticides |
| Geometry | Top Taper |
| Quantity | 5/Pk. |
| Length (Metric) | 54 mm |
| Product Type | Inlet Liner, Sleeve |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 5 mm |
| For Use With (Equipment) | For Varian 1078 |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction