missing translation for 'onlineSavingsMsg'
Learn More

Restek™ 1/32-Inch Stainless Steel Replacement Ferrules for MXT Connectors

Product Code. 13061750
Encompass_Preferred
Click to view available options
Diameter (English) Inside:
0.023 in.
0.031 in.
This item is not returnable. View return policy

Product Code. 13061750

Brand: Restek™ 20399

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For MXT connectors.

  • Material: Stainless-steel

Specifications

Type Replacement Ferrule
Diameter (English) Inside 0.031 in.
Size (English) Fitting 0.0312 in.
Size (Metric) Fitting 0.079 cm
For Use With (Equipment) MXT Connector, Fits Column I.D. 0.53 mm
Material Stainless Steel
Diameter (Metric) Inside 0.079 cm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.