missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Preformed mask
- Labelled for use with high levels of dust exposure (D)
Specifications
Specifications
| Color | White |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | FFP2 |
| Material | Polypropylene, Polyester |
| Product Type | Particulate Respirator |
| Size | Regular |
| With Exhalation Valve | No |
| Filter Efficiency | FFP2 |
| For Use With (Application) | For Uvex Safety Eyewear |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?