missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alla France™ Researcher Alcoholmeter
Click to view available options
Alcohol Range:
0 to 35% Vol.
35 to 70% Vol.
70 to 100% Vol.
Unit Size:
Each
Description
- Calibration temperature 20°C
- High precision
- For use in the distillery and wine industry
- Includes thermometer
- With fiducial mark
- Reading below meniscus
- With individual number
Specifications
Specifications
| Type | Alcohol Hydrometer |
| Accuracy | ±0.5% |
| Increments | 0.005 |
| Length (Metric) | 320 mm |
| Includes | Certificate of Conformity |
| Material | Glass |
| Alcohol Range | 35 to 70% Vol. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction