missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Mechanical air-cushion pipette with 2-button operation (one for volume adjustment/pipetting, one for tip ejection) and customizable settings for easy, ergonomic, and reliable pipetting.
- Pipetting performance exceeds ISO 8655 requirements when used with original Eppendorf™ pipette tips.
- Ergonomic design follows the Eppendorf PhysioCare Concept™ - balanced, organic, lightweight, and featuring low pipetting forces.
- Spring-loaded tip cones reduce tip attachment and ejection forces, minimizing the risk of strain injuries.
- Temporary adjustment increases accuracy for various liquid types, tip geometries, or altitudes without permanently altering factory calibration.
- Removable labeling and marking options with ColorTag pipette marking rings (sold separately).
- Full autoclavability, high UV and chemical resistance, and easy disassembly/reassembly enable versatile use and effortless decontamination and cleaning.
Specifications
Specifications
| Certifications/Compliance | ISO 9001, ISO 14001, EN ISO 8655, Certificate of Quality |
| Compatible Tips | epT.I.P.S. |
| Autoclavable | Autoclavable |
| Color | Blue, Violet, Turquoise |
| Disposable | Reusable |
| For Use With | Universal Pipette Tip |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Micropipette Triopack |
| Volume (Metric) | 50 to 1000 μL, 0.25 to 5 mL, 0.5 to 10 mL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
