missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Repositionable Vinyl Printer Labels

Product Code. 11579463
Click to view available options
Color:
White
Yellow
Length (Metric):
12.70
12.70 mm
15.24 m
25.40 mm
25.4mm
83.8 m
9.1 m
9.10 m
Width (Metric):
6.1 mm
8.08 mm
9.53 mm
12.70 mm
25.4 mm
38.10 mm
48.26 mm
50.8 mm
Unit Size:
1 roll
Each
This item is not returnable. View return policy

Product Code. 11579463

Brand: Brady™ 104298

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Repositionable vinyl cloth labels for use with Label Printer.

  • Repositionable rubber-based adhesive
  • Semi-gloss finish

Specifications

Certifications/Compliance RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized
Description BMP71 Label Printer Labels
Adhesive Type Rubber, Repositionable
Color White
Finish Semi-gloss
Material Vinyl
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Wire and cable marking
For Use With (Equipment) BMP™71
Labels per Row 1
Quantity 2500/Pk.
Temperature Range (Metric) -40°C to +80°C
Thickness (Metric) 0.046 mm
Length (Metric) 9.1 m
Width (Metric) 25.4 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.