missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Repositionable Multipurpose Vinyl Cloth Labels

Product Code. 17990690
Change view
Click to view available options
Dimensions (LxW):
1 x 1.9 in.
12.70 mm (W) x 12.70 mm (H)
19.05 mm (W) x 12.70 mm (H)
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 19.05 mm (H)
25.40 mm (W) x 25.40 mm (H)
25.40 mm (W) x 31.75 mm (H)
25.40 mm (W) x 38.10 mm (H)
6.10 mm (W) x 4.88 m (L)
8.08 mm (W) x 4.88 m (L)
9.53 mm (W) x 6.10 m (L)
For Use With (Equipment):
BMP41, BMP51, M511
BMP41;BMP51;BMP53;M511;M410;M510
BMP51;BMP53;M511;M510
Format:
Continuous
Die-cut
Unit Size:
Each
Pack of 100
Pack of 120
Pack of 160
Pack of 180
Pack of 220
Pack of 240
Product Code. Dimensions (LxW) For Use With (Equipment) Format unitSize
17990690 8.08 mm (W) x 4.88 m (L) BMP41;BMP51;BMP53;M511;M410;M510 Continuous Each
17940740 12.70 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut Pack of 240
17910740 19.05 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut Pack of 220
17930740 25.40 mm (W) x 12.70 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut Pack of 180
17910680 25.40 mm (W) x 19.05 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut Pack of 180
17970740 25.40 mm (W) x 25.40 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut Pack of 160
17930770 1 x 1.9 in. BMP41, BMP51, M511 Die-cut Pack of 100
17811739 25.40 mm (W) x 31.75 mm (H) BMP51;BMP53;M511;M510 Die-cut Pack of 160
17900740 25.40 mm (W) x 38.10 mm (H) BMP41;BMP51;BMP53;M511;M410;M510 Die-cut Pack of 120
17920690 6.10 mm (W) x 4.88 m (L) BMP41;BMP51;BMP53;M511;M410;M510 Continuous Each
17980760 9.53 mm (W) x 6.10 m (L) BMP41;BMP51;BMP53;M511;M410;M510 Continuous Each
11 options
This item is not returnable. View return policy

Product Code. 17990690

Brand: Brady™ 170783

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Easily place, remove and reposition labels on any clean, dry surface with the B-498 CleanLift™ series vinyl cloth label material. Print almost anywhere with a high-quality Brady™ handheld label printer.

  • Ideal for marking wires, cables, terminal blocks, wall plates
  • Constructed of tough coated vinyl cloth for resistance to extreme temperatures
  • Made with a strong rubber-based adhesive that can be cleanly removed and securely replaced on any clean, dry surface

Specifications

Certifications/Compliance UL Recognised Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Repositionable Rubber
Color White
Finish Semi-gloss
Format Continuous
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Barcode labelling;Circuit board labelling;Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 1
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to 80°C
Thickness (English) 0.0073 in
Thickness (Metric) 0.185 mm
Dimensions (LxW) 8.08 mm (W) x 4.88 m (L)
Length (English) 16 ft.
Length (Metric) 4.88 m
Width (English) 0.318 in
Width (Metric) 8.08 mm
Alternate Part Number M4C-318-498
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.