missing translation for 'onlineSavingsMsg'
Learn More

Fistreem™ Replacement Resin Packs

Product Code. 12844062
Change view
Click to view available options
Width (Metric):
270 mm
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
12844062 270 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12844062 Supplier Fistreem™ Supplier No. DCF505010P

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Flow Rate 120 L/hr.
Pressure 410 kPa
Width (Metric) 270 mm
Height (Metric) 421 mm
Depth (Metric) 130 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.