missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Replacement Needles for High Pressure Syringes
Description
- Needle length is the exposed length of needle
- Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (Metric) Inner Needle | 0.36 mm |
| Diameter (Metric) Outer Needle | 0.63 mm |
| Volume (Metric) | 1 mL |
| Needle Point Style | Sleeved Side Hole |
| For Use With (Equipment) | High Pressure Syringes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?