missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Replacement Needles for Agilent Plunger-in-Needle Syringes

Product Code. 15258583
Change view
Click to view available options
Needle Gauge:
23 G
23 to 26 G
Volume (Metric):
0.5 μL
1 μL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Volume (Metric) Unit Size
15258583 23 G 1 μL Each
15208583 23 to 26 G 0.5 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15258583 Supplier Trajan Scientific and Medical™ Supplier No. 034715
Estimated Shipment: 19-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quality needles to fit a SGE syringe in a range of lengths and tip styles.

  • Needle length is the exposed length of needle
  • Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style

Specifications

Needle Gauge 23 G
Diameter (Metric) Inner Needle 0.22 mm
Diameter (Metric) Outer Needle 0.63 mm
Volume (Metric) 1 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.