missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Replacement Needles for 5μL Syringes

Product Code. 10492731
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Needle Point Style:
Bevel
Cone
Length (English) Needle:
1.9 in.
2.7 in.
Unit Size:
1 set
Each
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Length (English) Needle unitSize
10492731 26 G Bevel 1.9 in. Pack of 5
10633903 23 G Bevel 1.9 in. 1 set
10065630 23 G Cone 2.7 in. Each
10197350 23 G Cone 1.9 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Made of Stainless steel
Product Code. 10492731 Supplier SGE™ Supplier No. 036110
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Made of Stainless steel

Made of Stainless steel.

Made of Stainless steel

Specifications

Needle Gauge 26 G
Diameter (English) Inner 0.0043 in.
Diameter (English) Outer 0.018 in.
Diameter (Metric) Inner 0.11 mm
Diameter (Metric) Outer 0.47 mm
Length (English) Needle 1.9 in.
Product Type Replacement Needle
Needle Point Style Bevel
For Use With (Equipment) 8 mm O.D. Barrel 5μL Microvolume Syringes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.