missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Replacement Discharge Tube Screw Caps for Dispensette™ S Bottletop Dispensers
Shop All Brand Products
Click to view available options
For Use With (Equipment):
Dispensette S Organic ≥25 mL, nominal volumes 25, 50 and 100 mL
Material:
Polypropylene
Color:
White/Yellow
Unit Size:
Each
Description
- 706018 is for Dispensette S (red trim) dispensers with a nominal (max) capacity of 10 mL or smaller
- 706019 is for Dispensette S (red trim) dispensers with a nominal (max) capacity of 25 mL or larger
- 706025 is for Dispensette S Organic (yellow trim) dispensers with a nominal (max) capacity of 5 mL or 10 mL
- 706027 is for Dispensette S Organic (yellow trim) dispensers with a nominal (max) capacity of 25 mL or larger
- 706029 is for Dispensette S Trace Analysis (white/clear trim) dispensers, or Dispensette S or S Organic models with a nominal capacity of 10 mL or smaller and enhanced chemical compatibility is required
- 706031 is for Dispensette S and S Organimc models with a nominal capacity of 25 mL or larger, and enhanced chemical compatibility is required.
Specifications
Specifications
| Product Type | Screw Cap |
| Autoclavable | Autoclavable |
| Color | White/Yellow |
| Material | Polypropylene |
| For Use With (Application) | General purpose dispensing |
| For Use With (Equipment) | Dispensette S Organic ≥25 mL, nominal volumes 25, 50 and 100 mL |
| Includes | Screw cap, hinged strap |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction