missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Replacement Cone Tip Needle for 5μL Syringe

Product Code. 12997566
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Diameter (Metric) Outer Needle:
0.47 mm
0.63 mm
Unit Size:
Each
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Diameter (Metric) Outer Needle unitSize
12997566 26 G 0.47 mm Each
10356862 23 G 0.63 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12997566 Supplier Trajan Scientific and Medical™ Supplier No. 036710
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A range of quality needles to fit a SGE syringe in a range of lengths and tip styles

  • Needle length is exposed length of needle
  • Choose different replacement needle by selecting syringe volume, needle length, OD and tip style

Specifications

Needle Gauge 26 G
Diameter (Metric) Inner Needle 0.11 mm
Diameter (Metric) Outer Needle 0.47 mm
Packaging 2/Pk.
Length (Metric) Needle 42 mm
Needle Point Style Cone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.