missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Replacement Cone Tip Needle for 5μL Syringe

Product Code. 10356862
Click to view available options
Needle Gauge:
23 G
26 G
Diameter (Metric) Outer Needle:
0.47 mm
0.63 mm
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 10356862

Brand: Trajan Scientific and Medical™ 036720

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

A range of quality needles to fit a SGE syringe in a range of lengths and tip styles

  • Needle length is exposed length of needle
  • Choose different replacement needle by selecting syringe volume, needle length, OD and tip style

Specifications

Needle Gauge 23 G
Diameter (Metric) Inner Needle 0.11 mm
Diameter (Metric) Outer Needle 0.63 mm
Quantity 2/Pk.
Length (Metric) Needle 42 mm
Needle Point Style Cone
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.