missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Removable Needle

Product Code. 17963601 Shop All Thermo Scientific Products
Change view
Click to view available options
Needle Gauge:
22 G
Unit Size:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Unit Size
17963601 22 G 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17963601 Supplier Thermo Scientific™ Supplier No. 365RN3852
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Precise and controlled sample handling with a removable design, ensuring flexibility and reliability in laboratory and analytical applications.

  • Engineered for dependable laboratory performance and consistent results
  • Manufactured to meet Thermo Scientific quality standards
  • Designed for compatibility with common laboratory instruments and workflows
  • Helps improve reproducibility and sample integrity
  • Suitable for research, analytical, and routine laboratory applications
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Needle Gauge 22 G
Length (Metric) 85 mm
Product Type Needle
Volume (Metric) 10 mL
Needle Point Style Flat
For Use With (Equipment) Waters U6K HPLC Injection Valve Syringes
Connection Type Luer Lock
Graduated Yes
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.