missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ Soya Peptone Neutralized

Product Code. 13275719
Click to view available options
Quantity:
400 g
5 kg
Unit Size:
400g
5kg
This item is not returnable. View return policy

Product Code. 13275719

Brand: Thermo Scientific™ LP0044T

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Oxoid Soya Peptone Neutralized is a vegetable peptone high in carbohydrates.

Thermo Scientific™ Oxoid Soya Peptone Neutralized is a vegetable peptone complying with USP specifications. Its high carbohydrate content makes it suitable for many purposes.

It is widely used in culture media for the cultivation of many fastidious organisms and where rapid, luxuriant growth is required.

Total Nitrogen: ≥8.5%
Amino Nitrogen: 2.3%
Sodium Chloride: 0.4%
pH (2% solution): 7.2 ± 0.2%

  • High carbohydrate content makes it suitable for many purposes
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Dehydrated Powder, Ambient & Dry Storage
Form Dehydrated Powder
Product Type Peptone
For Use With (Application) Culture media or fermentation processes
Quantity 5 kg
Protein Source Soy

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.