missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Remel™ Agglutinating Sera, Bordetella parapertussis
Click to view available options
Description:
Bordetella Parapertussis Sera
Bordetella Pertusis Sera
Quantity:
2 mL
Unit Size:
2mL
Description
Remel Agglutinating Sera are used for serological identification of Bordetella cultures by rapid slide agglutination test.
Specifications
Specifications
| Content And Storage | 2°C to 8°C |
| Description | Bordetella Parapertussis Sera |
| CE Marker | Yes |
| Format | Vial |
| Packaging Type | 2 mL/Vial |
| Quantity | 2 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction