missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Relative Density Standard 25°C, UKAS ISO 17025 / ISO 17034, 500 mL, nominal Relative Density 25/4 0.7730 at 25 °C, Paragon Scientific™
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
Description
- Dual certified to ISO 17025 / ISO 17034 under our UKAS accreditation
- Certified in accordance with primary level ASTM D1480 methodology
- The Relative density was calculated by dividing the density, as obtained from ASTM D1480, by the density of water at the reference temperature.
- The density of water was taken from the table denoted 'Density of Water' found in ASTM D1480 and confirms to the International Temperature Scale (ITS 90).
- Supplied in tamper evident packaging with a 2 year shelf life
- Manufactured in the United Kingdom
Specifications
Specifications
| Quantity | 500 mL |
Safety and Handling
Signal Word
- Danger
- Acute toxicity Category 4
- Aspiration toxicity Category 1
- Flammable liquid Category 3
- Specific target organ toxicity Category 1
- H226-Flammable liquid and vapour.
- H304-May be fatal if swallowed and enters airways.
- H332-Harmful if inhaled.
- H372-Causes damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
- P370+P378-In case of fire: Use dry chemical, CO2, water spray or alcohol-resistant foam to extinguish.
- P403+P235-Store in a well-ventilated place. Keep cool.
- MIXTURE LIST-Contains : Solvent naphta medium aliphatic (Petroleum), White mineral oil, petroleum
Nominal values quoted. Certified Values will vary from batch to batch.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction