missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Reinforced Thermoplastic Elastomer (TPE) Tubing

Product Code. p-200105190 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/4 in.
3/8 in.
5/8 in.
Diameter (English) Outer:
1 in.
1-1/8 in.
1-3/8 in.
1/2 in.
3/4 in.
3/8 in.
5/8 in.
Overall Length (English):
15 ft.
25 ft.
50 ft.
Unit Size:
15m
4.50m
4.5m
7.6m
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Overall Length (English) unitSize
30054259 3/8 in. 5/8 in. 25 ft. 7.6m
30053418 1/2 in. 3/4 in. 50 ft. 15m
30053008 1/8 in. 3/8 in. 15 ft. 4.50m
30054078 3/4 in. 1-1/8 in. 25 ft. 7.6m
30054058 1 in. 1-3/8 in. 25 ft. 7.6m
30053594 1/2 in. 3/4 in. 25 ft. 7.6m
30053110 3/4 in. 1-1/8 in. 15 ft. 4.5m
30053019 1/8 in. 3/8 in. 25 ft. 7.6m
30054157 3/8 in. 5/8 in. 15 ft. 4.5m
30054038 1/4 in. 1/2 in. 15 ft. 4.5m
30053677 1/4 in. 1/2 in. 50 ft. 15m
30053981 5/8 in. 1 in. 50 ft. 15m
30053079 5/8 in. 1 in. 15 ft. 4.50m
30053370 5/8 in. 1 in. 25 ft. 7.6m
30054114 3/4 in. 1-1/8 in. 50 ft. 15m
30053654 1/8 in. 3/8 in. 50 ft. 15m
30053416 1/4 in. 1/2 in. 25 ft. 7.6m
30053007 3/8 in. 5/8 in. 50 ft. 15m
30053183 1 in. 1-3/8 in. 15 ft. 4.5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 30054259 Supplier Cole-Parmer Supplier No. 5011634
Add to basket
Add to basket
This item is not returnable. View return policy

Braided to withstand high-pressure applications

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. E in., cellent for use in peristaltic pump applications. Great alternative to silicone tubing. Does not contain PVC, DEHP, phthalates, or other plasticizers. Ultra-low e in., tractables and leachables. Low gas and o in., ygen permeability. Low protein binding and nonpyrogenic material. Thermally weldable. USP Class VI, USP 661, and RoHS compliant and BPOG tested

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Diameter (English) Inner 3/8 in.
Material TPE
Diameter (English) Outer 5/8 in.
Overall Length (English) 25 ft.
Sterilization Method 135°C
Color Translucent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.