missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Reinforced Inner Chamber

Product Code. 16434049 Shop All BINDER Products
Click to view available options
Material:
Stainless Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16434049

Brand: BINDER™ 80121053

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For Use With: FD 56

  • Max. total load of 85 to 350 kg

Specifications

Description Inner chamber, reinforced - max. total load 85 kg
For Use With (Equipment) BINDER Chambers FD 56
Holds Max. load 85 kg
Material Stainless Steel
Type Reinforced Chamber
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.