missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Reinforced Inner Chamber
Shop All BINDER Products
Click to view available options
For Use With (Equipment):
KB 1060
KB 130
KB 260
KB 470
KB 65
KB 720
KB PRO 1060
KB PRO 130
KB PRO 260
KB PRO 470
KB PRO 720
KBF 1060
KBF 130
KBF 260
KBF 470
KBF 720
KBF PRO 1060
KBF PRO 130
KBF PRO 260
KBF PRO 470
KBF PRO 720
Unit Size:
Each
Description
- Reinforced inner chamber for bulky and heavy samples.
- Weight capacity ranged from 100 to 200 kg, depending on model.
Specifications
Specifications
| For Use With (Equipment) | KB 130 |
| Material | Stainless Steel |
| Type | Chamber Rack |
| Load Bearing Capacity (Metric) | 100 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction