missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Reinforced Finely Perforated Stackable Crate with Handles

Product Code. 30245723
Change view
Click to view available options
Dimensions (L x W x H):
545 x 390 x 200 mm
545 x 390 x 300 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
30245723 545 x 390 x 200 mm Each
30245675 545 x 390 x 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30245723 Supplier Gilac™ Supplier No. G154749
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Finely perforated crate in food-grade plastic (HDPE). Stackable reinforced crate with handles, ideal for handling in the food industry.

  • Stackable reinforced crate with handles, ideal for handling in the food industry
  • Its very fine perforations ensure excellent ventilation of the food, even when stacked
  • This professional-quality reinforced box is designed for intensive use

Specifications

Product Type Storage Container
Dimensions (L x W) 545 x 390 mm
Dimensions (L x W x H) 545 x 390 x 200 mm
Height (Metric) 200 mm
Length (Metric) 545 mm
Width (Metric) 390 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.