missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alpha Packaging™ Clear Polyethylene Waste Sacks
Click to view available options
Dimensions (L x W):
900 x 1200mm
Unit Size:
Pack of 50
Description
- Polyethylene
- Clear
- Thickness: 125μm
Specifications
Specifications
| Color | Clear |
| Disposable | Single-use |
| Material | Polyethylene |
| Thickness (Metric) | 125 μm |
| No. per Pack | 50Pack |
| Dimensions (L x W) | 900 x 1200mm |
| Length (Metric) | 1200 mm |
| Width (Metric) | 900 mm |
| Product Type | Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction