Learn More
Thermo Scientific™ Refrigerator and Freezer Door Options
Shop All Thermo Scientific ProductsDescription
Customize refrigerator and freezer configurations to better suit the needs of the lab with Thermo Scientific™ Refrigerator and Freezer Door Options which include glass and heated glass doors, as well as either right- or left-hand swing.
For use with Thermo Scientific Forma, Jewett, Puffer Hubbard, and Revco series. Solid doors are standard on most refrigerators unless otherwise specified. Optional dual-pane glass doors must be specified when ordering. Contact your Sales Representative for information about heated glass doors.
- Glass doors standard on selected blood bank, chromatography and pharmacy refrigerators
- Sliding glass doors standard on all 45.8 cu. ft. (1297L) models
- Heated glass doors increase amperage and may require next size breaker
Ordering Information:
Door options must be specified at time of order
Specifications
Specifications
| Type | Refrigerator and Freezer Door, Solid |
| Capacity (English) | 45.8 cu. ft. |
| Capacity (Metric) | 1297 L |
| Door Style | Hinged |
| Door Material | Glass (Door) |
| Hinge Side | Left |
| For Use With (Equipment) | 23.3 cu. ft. Units |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.