missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Refrigerator and Freezer Alarms
Shop All Thermo Scientific Products
Click to view available options
Type:
Alarm Delay Module
Unit Size:
Each
Description
Meet specific application needs with Thermo Scientific™ Refrigerator and Freezer Alarms, optional alarms for lab refrigerators and freezers. These alarms are available in a variety of styles.
Alarm Delay Module
- Eliminates nuisance alarms due to intermittent voltage flux from lightning or brief power outages
- Adjustable delay releases signal to alarm/monitoring system only when alarm condition continues for specified time period
- Digital timer can be set from 0.5 to 32 minutes
- Red alarm light flashes to indicate transient event; must be manually reset
- Signals chronic alarm conditions that may indicate impending component failure; allows time for inspection or corrective maintenance
- Inserts variable time interval between detection of alarm condition and transmission of signal
- Includes accurate digital timing circuit adjustable from 0.5, 1, 2, 4, 8, 18 or 32 minutes
- Operates independent of line power; built-in battery and alarm test uses customer-supplied 9V battery
- Overall dimensions, 1.62L × 2.5W × 4.75in.H (1.6 × 6.4 ×12.1cm)
Deluxe Electronic Remote Alarm System
- Can be programmed to sound an alarm in the event of a temperature increase or power failure. 120V/60Hz
- Alarm can dial up to four telephone numbers
- Signals an alarm condition across any telephone system that accepts pulse dialing
- One system can monitor up to four individual freezers or up to three groups of freezers
- Requires dedicated phone line
Not for sale in countries that require a CE mark
Electronic Local Alarm Systems
- Use with high-performance lab refrigerators and freezers
- Freestanding system includes keyed ON/OFF alarm switch, audible and visual alarms for power failure and temperature deviation, audio silence button, and alarm test button
- Painted metal cabinet with digital temperature display and keyed alarm switch
- Must be customer installed
Standard Remote Alarm System
- Use with general-purpose freezers and refrigerators; chromatography refrigerators equipped with accessory electronic local alarm system; and ultralow-temperature freezers
- Can be located up to one-third mile from unit and used with either normally open or normally closed contacts
- Emits both audible and visual signal in the event of power failure or temperature deviation
- Wire not included
- For 115V
- Requires factory-installed alarm system
Specifications
Specifications
| Type | Alarm Delay Module |
| Cabinet Material | Metal |
| Exterior Finish | Painted |
| Certifications/Compliance | CE |
| Style | Built-in |
| For Use With (Equipment) | Thermo Scientific™ Refrigerators and Freezers |
| Warranty | Warranty varies by country, please contact us for details |
| Defrost | Manual |
| Monitoring Options | Alarm |
| Voltage | 120 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction