missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Refrigerated Immersion Coolers
Description
Refrigerated immersion coolers consists of a cooling coil connected to a refrigeration unit by a flexible pipe. Extract heat continuously, with the bath control unit controlling temperature.
- C1GR 0°C to 40°C The cooling coil can be continuously immersed in liquids up to 100°C with the cooler switched off and may be used to cool liquid down from 100°C but it is not designed for continuous operation above 40°C.
- C2GR: -15°C to 40°C
Specifications
Specifications
| Description | 460 x 305 x 225 mm (D x W x H) |
| Cooling Capacity | 350w at 20°C, 110w at 0°C |
| Temperature Range | 0°C to 40°C |
| Length (Metric) Hose | 925 mm |
| Electrical Requirements | 120/230 V |
| Voltage | 120/230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?