missing translation for 'onlineSavingsMsg'
Learn More

Labconco Refrigerated CentriVap Pro with Glass Lid, 230 V 50 Hz, All 50 Hz Cords
GREENER_CHOICE

Product Code. p-200132237 Shop All Labconco Corporation Products
Click to view available options
Chamber Material:
Epoxy-coated Aluminum
PTFE-coated Aluminum
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30533426

Brand: Labconco 8521190

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Includes

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Requires

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Refrigerated CentriVap™ Pro Vacuum Concentrators rapidly concentrate heat-sensitive samples using centrifugal force, vacuum and controlled temperature.

  • Process multiple samples such as RNA and proteins, using controlled centrifugal force, vacuum and temperature while ensuring they maintain stability.
  • CentriVap Pro is the only available concentrator that combines a refrigeration system that cools to -10°C with a heater that warms to +100°C to reach user defined temperatures.
  • Reduce your laboratory's environmental impact with low global warming potential (GWP), environmentally friendly natural gas refrigerant.
  • Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
  • The large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
  • A full suite of advanced smart features puts you in complete control of your samples. Customize run parameters, record and download sample data, set up automated device alerts through
  • Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
  • Safely process 0.1 to 1% TFA, hydrochloric acid, acetic acid, hydrobromic acid, ammonium hydroxide and sodium hydroxide.
  • Built in methods menu for processing common laboratory sample types. Includes modes for small-scale lyophilization and vacuum desiccation.
  • Optional PTFE-coated chamber, acid-resistant bearings, and a Hastelloy shaft provide increased acid resistance.

Order Info

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Certifications

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Compliance

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Services

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

centrivap pro, sample preparation, HPLC, concentrator, evaporator, speedvac

Specifications

Chamber Material Epoxy-coated Aluminum
Model CentriVap
Temperature Range (Metric) -10°C to +100°C
Volume (Metric) Up to 50 mL
Includes Glass Lid
Refrigerated Yes
Type Vacuum Concentrator
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.