missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Reflux Reaction Units
Click to view available options
Capacity (Metric):
6 L
10 L
20 L
Includes:
Lab Flange 150 LF
Lab Flange 200 LF
Unit Size:
Each
Beskrivelse
- Batch reactor for stirring under normal pressure or vacuum, with possibility of addition of liquids and boiling under reflux.
- High-quality system components: Reaction vessels (6, 10, 20 or 30 l) with thermostatic jacket (heatable by a thermostatic bath), with bottom discharge valve (PTFE, no dead volume), made of DURAN™ tubing
- Flat flange lid (LF 150 or LF 200) 1 center neck NS 45/40, 1 side neck 45° KF 50, 1 side neck 45° NS 29/32, 1 side neck straight NS 14/23, material: DURAN™
- Feeding funnel, constant addition, 1000 ml with graduation, NS 29/32, made of DURAN™ tubing, Reflux condenser (details see on page 72) suitable for vacuum operation, jacket length: 300 mm, 2 KF 50, made of DURAN™ tubing
- Stirrer bearing and stirrer with 16 mm shaft, stirrer: steel, PTFE coated
- Rigid support powder coated steel framework, tension brace: stainless steel, dimensions: approx. W 0.5 x D 0.35 x H 1.7 m
Tekniske data
Tekniske data
| Includes | Lab Flange 150 LF |
| For Use With (Application) | For stirring under normal pressure or vacuum |
| Capacity (Metric) | 10 L |
| Quantity | 1 Ea. |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion