missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Reflux Reaction Units
Click to view available options
Capacity (Metric):
6 L
10 L
20 L
Includes:
Lab Flange 150 LF
Lab Flange 200 LF
Unit Size:
Each
Description
- Batch reactor for stirring under normal pressure or vacuum, with possibility of addition of liquids and boiling under reflux.
- High-quality system components: Reaction vessels (6, 10, 20 or 30 l) with thermostatic jacket (heatable by a thermostatic bath), with bottom discharge valve (PTFE, no dead volume), made of DURAN™ tubing
- Flat flange lid (LF 150 or LF 200) 1 center neck NS 45/40, 1 side neck 45° KF 50, 1 side neck 45° NS 29/32, 1 side neck straight NS 14/23, material: DURAN™
- Feeding funnel, constant addition, 1000 ml with graduation, NS 29/32, made of DURAN™ tubing, Reflux condenser (details see on page 72) suitable for vacuum operation, jacket length: 300 mm, 2 KF 50, made of DURAN™ tubing
- Stirrer bearing and stirrer with 16 mm shaft, stirrer: steel, PTFE coated
- Rigid support powder coated steel framework, tension brace: stainless steel, dimensions: approx. W 0.5 x D 0.35 x H 1.7 m
Specifications
Specifications
| Includes | Lab Flange 150 LF |
| For Use With (Application) | For stirring under normal pressure or vacuum |
| Capacity (Metric) | 10 L |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction