missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Reflexor™ 35700 Shoes
Click to view available options
Size:
40
41
42
43
44
45
46
Unit Size:
1 pair
Description
- CE EN ISO 20347:2012 O1 SRB
- Smooth leather white
- Slip resistance PU outsole sole
- 2 replaceable Reflexor™ insoles (article no. 3566/ 3569)
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Instep area with lacing
- Hand-sewn seam
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347:2012 O1 SRB |
| Color | White |
| Liner Material | Microfiber |
| Material | Leather |
| Size | 41 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 35700 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction