missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Reflexor™ 1092 Shoes
Click to view available options
Size:
36
37
38
39
40
41
42
Unit Size:
1 pair
Description
- Smooth leather
- Black
- Slip resistance PU outsole sole
- Integrated Reflexor™ massage footbed
- Antistatic
- Lining microfiber, respiration absorbing
- Hand-sewn seam
Specifications
Specifications
| Color | Black |
| Liner Material | Microfiber |
| Material | Leather |
| Size | 36 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 1092 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction