missing translation for 'onlineSavingsMsg'
Learn More

Tork Reflex Wiping Paper Plus M4

Product Code. p-200113562 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
White
Unit Size:
6 rolls
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243694 Blue 6 rolls
30243777 White 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 30243694 Supplier Tork Supplier No. 473391
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

The 2-ply multipurpose Tork Reflex Wiping Paper Plus is ideal for mopping up liquids and hand drying. This paper can be used in either the Tork Reflex single-sheet centerfeed dispenser, which fits your team’s workflow, cuts down consumption, and minimizes the risk of cross-contamination.

  • Reduce consumption levels by up to 37% with our nifty single-sheet centrefeed dispenser.
  • Save time and energy - the SmartCore™ core removal makes for quick and easy refilling.
  • Mopping up spills and messes is simple with this highly absorbent wiping paper.
  • Dry hands more efficiently and create less waste with our soft and strong Tork Reflex Wiping Paper Plus.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wiping Paper
Length (English) 164.92 yd.
Length (Metric) 150.8 m
Width (English) 7.64 in.
Width (Metric) 19.4 cm
Material Paper
Certifications/Compliance EU Ecolabel, FSC MIX Credit, BRC-IoP, FSC Chain-Of-Custody, ISO 9001, ISO 14001, ISO 45001
Color Blue
Ply 2-ply
Certifications/Compliance (Europe) EU Ecolabel, FSC MIX Credit, BRC-IoP, FSC Chain-Of-Custody, ISO 9001, ISO 14001, ISO 45001
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.